NIDEC CORPORATION
NIDEC CORPORATION
X32P3B
NIDEC CORPORATION NIDEC CORPORATION
描述
NIDEC CORPORATION X32P3B
AC Motor; 1.5HP Power; 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1200RPM Speed; 182TC Frame; TEFC Enclosure; B NEMA; Foot Mount; 4.6/2.3A Full Load; 87.5 Percent Efficiency; Cast Iron Frame; Insulation Class F
制造商部件号
X32P3B
BDI部件号
21580449
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/X32P3B/p/21580449
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
49.887
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
1.5HP Power; 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1200RPM Speed; 182TC Frame; TEFC Enclosure; B NEMA; Foot Mount; 4.6/2.3A Full Load; 87.5 Percent Efficiency; Cast Iron Frame; Insulation Class F
详细描述
AC Motor; 1.5HP Power; 230/460VAC Voltage; 3 Phase; 60HZ Frequency; 1200RPM Speed; 182TC Frame; TEFC Enclosure; B NEMA; Foot Mount; 4.6/2.3A Full Load; 87.5 Percent Efficiency; Cast Iron Frame; Insulation Class F