LEESON
LEESON
098010.00
LEESON LEESON
Description
098010.00 SCR DC MOTOR ; 3/4HP 2500RPM NSS56C 180V
DC Motor; Permanent Magnet; 3/4HP; NSS56C Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.81" Overall Length; 72.1 Efficiency Full Load
Part #
098010.00
BDI #
20183344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/098010-00/p/20183344
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
11.34
EAN
0691720001011
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
NSS56C
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
72.1
Inch - Metric
Inch
Other Features
Current Rating 3.8 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
25
Long Description
DC Motor; Permanent Magnet; 3/4HP; NSS56C Frame Size; 2500 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 11.81" Overall Length; 72.1 Efficiency Full Load
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
11.81 Inch | 299.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


