LEESON
LEESON
108046.00
LEESON LEESON
Description
108046.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 12V
DC Motor; Permanent Magnet; 1/3HP; S56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.77" Overall Length; 70.1 Efficiency Full Load
Part #
10804600
BDI #
554277
Details
1102.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Low-Voltage-DC-Motors/108046-00/p/554277
Your Price
$ 1,102.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
10.9
EAN
0691720006702
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
S56C
Sync RPM
1800
Voltage
12
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
70.1
Inch - Metric
Inch
Other Features
Current Rating 27 Ampere | Low Voltage
Category - BDI
Low Voltage DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
27
Long Description
DC Motor; Permanent Magnet; 1/3HP; S56C Frame Size; 1800 Sync RPM; 12 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.77" Overall Length; 70.1 Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
10.77 Inch | 273.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



