554329
Permanent Magnet DC Motors
LEESON
LEESON
109068.00
LEESON LEESON
Description
NOT AVAILABLE IN US
DC Motor; Permanent Magnet; 1/3HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center Height; 325.374MM Overall Length; 71 Efficiency Full Load
Part #
109068.00
BDI #
554329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/109068-00/p/554329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
19.96
EAN
0691720342930
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
80D
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC | IP55
Frame Profile
IEC
Mounting Method
C-Face | Rigid
Base
Yes
Efficiency Full Load
71
Inch - Metric
Metric
Other Features
Current Rating 2.7 Ampere | SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
44
Long Description
DC Motor; Permanent Magnet; 1/3HP; 80D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP55 Enclosure; IEC Frame Profile; C-Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center Height; 325.374MM Overall Length; 71 Efficiency Full Load
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Overall Length
12.81 Inch | 325.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


