https://www.bdiexpress.com/medias/INDBECMOTORX-332372-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhRFpoTDJoaE15OHhNRFkxTVRRME5UTTJNamN4T0M5SlRrUkNSVU5OVDFSUFVsaGZNek15TXpjeVgxUkZUbFpmTXpBd2VETXdNQzVxY0djfDA0OTA4NGE0NzUwOWZmZmY5Y2E0NDAzOGRjOWU1ZDU1OTBmNjlkZDMzMDBiNGY5NmZlZTU2YTY3ZjcyMzA5ZWM
https://www.bdiexpress.com/medias/INDBECMOTORX-332372-TENV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhRFpoTDJoaE15OHhNRFkxTVRRME5UTTJNamN4T0M5SlRrUkNSVU5OVDFSUFVsaGZNek15TXpjeVgxUkZUbFpmTXpBd2VETXdNQzVxY0djfDA0OTA4NGE0NzUwOWZmZmY5Y2E0NDAzOGRjOWU1ZDU1OTBmNjlkZDMzMDBiNGY5NmZlZTU2YTY3ZjcyMzA5ZWM
20106329
General Purpose DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
33-2372Z160
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2372Z160 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F3 N
DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; No Base; 0.393" Shaft Diameter; 13.28" Overall Length
Part #
33-2372Z160
BDI #
20106329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/General-Purpose-DC-Motors/33-2372Z160/p/20106329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.884
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
42CZ
Sync RPM
2500
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F3 Face
Base
No
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; 1/2HP; 42CZ Frame Size; 2500 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; F3 Face Mounting; No Base; 0.393" Shaft Diameter; 13.28" Overall Length
Overall Length
13.28 Inch | 337.312 Millimeter
Shaft Diameter
0.393 Inch | 9.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


