

BALDOR-RELIANCE
BALDOR-RELIANCE
33-2596Z296G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
33-2596Z296G1 DC MOTOR ; POR 1/6HP 1140RPM DC 56Z 3313P TENV F3 N
DC Motor; 0.167HP; 56Z Frame Size; 1140 Sync RPM; 230V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.34" Overall Length
Part #
33-2596Z296G1
BDI #
20106492
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/33-2596Z296G1/p/20106492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
8.163
Product Group - BDI
M04104
Horse Power
0.167HP
Frame Size
56Z
Sync RPM
1140
Voltage
230
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
18
Long Description
DC Motor; 0.167HP; 56Z Frame Size; 1140 Sync RPM; 230V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 10.34" Overall Length
Overall Length
10.34 Inch | 262.636 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh