20107550
General Purpose DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
34-6242-3673G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
DC Motor; 1/4 | 0.33HP; D71C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 12.27" Overall Length
Part #
34-6242-3673G1
BDI #
20107550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/General-Purpose-DC-Motors/34-6242-3673G1/p/20107550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1/4 | 0.33HP
Frame Size
D71C
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | B34 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
30
Long Description
DC Motor; 1/4 | 0.33HP; D71C Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | B34 Face Mounting; Base; 0.551" Shaft Diameter; 3" Base to Center Height; 12.27" Overall Length
Overall Length
12.27 Inch | 311.658 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

