20108360
General Purpose DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
34-7113-3865G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7113-3865G1 DC MOTOR ; POR .75 KW 1750RPM 56C 3435P F2 BRAK
DC Motor; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.52" Overall Length
Part #
34-7113-3865G1
BDI #
20108360
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/General-Purpose-DC-Motors/34-7113-3865G1/p/20108360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
22.676
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
DC Motor; 3-3/4HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.52" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
18.52 Inch | 470.408 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

