20108841
General Purpose DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
34-7414Z693G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7414Z693G1 ; .057 KW 1600RPM DC D71CY 3413D TEFC F3 N
DC Motor; Compound Wound; 0.057HP; D71CY Frame Size; 1600 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F3 Face Mounting; Base; 0.551" Shaft Diameter; 3.31" Base to Center Height; 12.52" Overall Length
Part #
34-7414Z693G1
BDI #
20108841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/General-Purpose-DC-Motors/34-7414Z693G1/p/20108841
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
0.057HP
Frame Size
D71CY
Sync RPM
1600
Voltage
24
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; Compound Wound; 0.057HP; D71CY Frame Size; 1600 Sync RPM; 24V Voltage; TEFC Enclosure; IEC Frame Profile; Rigid | F3 Face Mounting; Base; 0.551" Shaft Diameter; 3.31" Base to Center Height; 12.52" Overall Length
Base to Center Height
3.31 Inch | 84.074 Millimeter
Overall Length
12.52 Inch | 318.008 Millimeter
Shaft Diameter
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

