Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

980.143 https://www.bdiexpress.com/medias/INDLESDCMTRX-970-601-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0OTB8aW1hZ2UvanBlZ3xhR0l6TDJnd05DODVNekV6T0RBeE56TXlNVEkyTG1wd1p3fDZhMTEyM2RjZGVmYjZlZTA3NGY3MDk5MTMzOGY3MGYyNWQzYTk1MDY3YWE3ODgxNjZmMGQ2OWVkOWVmMzQwYWM
553860 Low Voltage DC Motors 

LEESON LEESON

980.143

Description

980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V

DC Motor; Permanent Magnet; 1/15HP; 56D Frame Size; 3000 Sync RPM; 24 Voltage; DC; TENV | IP44 Enclosure; IEC Frame Profile; B14 Face; No Base; 9MM Shaft Diameter; 136.398MM Overall Length; 72.8 Efficiency Full Load

Part #

980.143

BDI #
553860

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
1.043
EAN
0691720991367
Product Group - BDI
M04104
Horse Power
1/15HP
Frame Size
56D
Sync RPM
3000
Voltage
24
Current
DC
Enclosure
TENV | IP44
Frame Profile
IEC
Mounting Method
B14 Face
Base
No
Efficiency Full Load
72.8
Inch - Metric
Metric
Other Features
Current Rating 3.2 Ampere | Commercial Duty
Category - BDI
Low Voltage DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
4
Long Description
DC Motor; Permanent Magnet; 1/15HP; 56D Frame Size; 3000 Sync RPM; 24 Voltage; DC; TENV | IP44 Enclosure; IEC Frame Profile; B14 Face; No Base; 9MM Shaft Diameter; 136.398MM Overall Length; 72.8 Efficiency Full Load
Shaft Diameter
0.354 Inch | 9 Millimeter
Overall Length
5.37 Inch | 136.398 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh