BOSTON GEAR
BOSTON GEAR
APM925T
BOSTON GEAR BOSTON GEAR
Description
APM925T ; POR 1/4 HP DC PM MOTOR POR
DC Motor; Permanent Magnet; 1/4HP; 42CYZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 8.97" Overall Length
Part #
59477
BDI #
175353
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/APM925T/p/175353
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.299
EAN
0781711594773
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
42CYZ
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
59477
Long Description
DC Motor; Permanent Magnet; 1/4HP; 42CYZ Frame Size; 1750 Sync RPM; 90V Voltage; TENV Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 1/2" Shaft Diameter; 3-1/2" Base to Center Height; 8.97" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
8.97 Inch | 227.838 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh