BALDOR-RELIANCE
BALDOR-RELIANCE
B532645
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B532645 ; POR 55.9KW 2900RPM DC MOTOR
DC Motor; Shunt Wound; 55.9HP; LGK2008Y Frame Size; 2900 Sync RPM; 220V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 75MM Shaft Diameter; 200MM Base to Center Height; 1293MM Overall Length
Part #
B532645
BDI #
21808526
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Shunt-DC-Motors/B532645/p/21808526
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
43.084
Product Group - BDI
M04104
Horse Power
55.9HP
Frame Size
LGK2008Y
Sync RPM
2900
Voltage
220
Current
DC
Enclosure
IC411
Frame Profile
IEC
Mounting Method
Foot Mounted | W6 Face
Base
Yes
Inch - Metric
Metric
Category - BDI
Shunt DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1695
Long Description
DC Motor; Shunt Wound; 55.9HP; LGK2008Y Frame Size; 2900 Sync RPM; 220V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 75MM Shaft Diameter; 200MM Base to Center Height; 1293MM Overall Length
Overall Length
50.906 Inch | 1293 Millimeter
Base to Center Height
7.874 Inch | 200 Millimeter
Shaft Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

