Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg B533749
21808578 Shunt DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

B533749

Description

B533749 ; POR 15KW 1750RPM DC MOTOR

DC Motor; Shunt Wound; 15HP; GK1808Y Frame Size; 1750 Sync RPM; 125V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 41.3MM Shaft Diameter; 180MM Base to Center Height; 1474MM Overall Length

Part #

B533749

BDI #
21808578

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
40.816
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
GK1808Y
Sync RPM
1750
Voltage
125
Current
DC
Enclosure
IC411
Frame Profile
IEC
Mounting Method
Foot Mounted | W6 Face
Base
Yes
Inch - Metric
Metric
Category - BDI
Shunt DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1190
Long Description
DC Motor; Shunt Wound; 15HP; GK1808Y Frame Size; 1750 Sync RPM; 125V Voltage; IC411 Enclosure; IEC Frame Profile; Foot Mounted | W6 Face Mounting; Base; 41.3MM Shaft Diameter; 180MM Base to Center Height; 1474MM Overall Length
Overall Length
58.031 Inch | 1474 Millimeter
Base to Center Height
7.087 Inch | 180 Millimeter
Shaft Diameter
1.626 Inch | 41.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh