https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000181716-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczM3xpbWFnZS9qcGVnfGFHWmtMMmhrTVM4eE1Ea3hORGt6TkRNeU5USTNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UZ3hOekUyWHpNd01IZ3pNREF1YW5Cbnw3ODg4ZDlmNTkzYTk1ZTY1MGVhYjFjYzY2MTc3Zjg3YzAzN2RhNzFlNjQxMjQxZDlmODhhZWNiOGRjODIzYmJh
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000181716-300x300.jpg?context=bWFzdGVyfHJvb3R8NjczM3xpbWFnZS9qcGVnfGFHWmtMMmhrTVM4eE1Ea3hORGt6TkRNeU5USTNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UZ3hOekUyWHpNd01IZ3pNREF1YW5Cbnw3ODg4ZDlmNTkzYTk1ZTY1MGVhYjFjYzY2MTc3Zjg3YzAzN2RhNzFlNjQxMjQxZDlmODhhZWNiOGRjODIzYmJh
BALDOR-RELIANCE
BALDOR-RELIANCE
CD6219
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD6219 SHUNT WOUND DC MOTOR ; 1HP 1750RPM DC 184C 3623D TEFC F1
DC Motor; Shunt Wound; 1HP; 182C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 15.63" Overall Length
Part #
CD6219
BDI #
125569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Shunt-DC-Motors/CD6219/p/125569
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
29.025
EAN
0781568124796
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
182C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
Shunt DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
64
Long Description
DC Motor; Shunt Wound; 1HP; 182C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 15.63" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
15.63 Inch | 397.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


