Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D5015P https://www.bdiexpress.com/medias/MFRBECMOTORX-A000154-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYxNnxpbWFnZS9qcGVnfGFERmtMMmhsTnk4eE1Ea3hOVEF3TmpZM056QXlNaTlOUmxKQ1JVTk5UMVJQVWxoZlFUQXdNREUxTkY4ek1EQjRNekF3TG1wd1p3fGJjNDRmZjllODZlMDU2M2Q3OGNkOGNkNjIzMWVhMzQ1YWY1YjA3NjdhZjE3NGUzMWQxN2Q0NjNkOTQwNmZhZjc
126418 DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

D5015P

Description

D5015P SHUNT WOUND DC MOTOR ; 15HP 258AT FRM 2400/1800RPM 500VDC NEMA

DC Motor; Shunt Wound; 15HP; 258AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 27-1/4" Overall Length

Part #

D5015P

BDI #
126418

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
171.882
EAN
0781568125243
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
258AT
Sync RPM
2400/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
379
Long Description
DC Motor; Shunt Wound; 15HP; 258AT Frame Size; 2400/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 27-1/4" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
27.25 Inch | 692.15 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh