Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg D5025R
126436 Shunt DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

D5025R

Description

D5025R DC MOTOR ; 25 1750 LC2113ATZ DPG 500V

DC Motor; Shunt Wound; 25HP; LC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 34-3/4" Overall Length

Part #

D5025R

BDI #
126436

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
185.488
EAN
0781568462829
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
LC2113ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
Shunt DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
409
Long Description
DC Motor; Shunt Wound; 25HP; LC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 34-3/4" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
34.75 Inch | 882.65 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh