LEESON
LEESON
M1130153.00
LEESON LEESON
Description
M1130153.00 METRIC DC MOTOR ; 25KW 1/3HP 3000RPM
DC Motor; Electric; 1/3HP; 63D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B5 Face; No Base; 11MM Shaft Diameter; 241.3MM Overall Length; 75.8 Efficiency Full Load
Part #
M1130153
BDI #
20181027
Details
821.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/M1130153-00/p/20181027
Your Price
$ 821.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
EAN
0691720091555
Weight / US pound
0.01
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
63D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC | IP54
Frame Profile
IEC
Mounting Method
B5 Face
Base
No
Efficiency Full Load
75.8
Inch - Metric
Metric
Other Features
Current Rating 2.4 Ampere | Optional B3 Foot Mount
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Electric
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
13
Long Description
DC Motor; Electric; 1/3HP; 63D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B5 Face; No Base; 11MM Shaft Diameter; 241.3MM Overall Length; 75.8 Efficiency Full Load
Overall Length
9.5 Inch | 241.3 Millimeter
Shaft Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh