21821994
General Purpose DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
T18R1312
BALDOR-RELIANCE BALDOR-RELIANCE
Description
T18R1312 ; POR 10HP 1750/2300RPM 240V DC MOTOR
DC Motor; 10HP; C1812ATCZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 1-3/8" Shaft Diameter; 26.06" Overall Length
Part #
T18R1312
BDI #
21821994
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/General-Purpose-DC-Motors/T18R1312/p/21821994
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
97.506
EAN
0785398105994
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
C1812ATCZ
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
General Purpose DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
215
Long Description
DC Motor; 10HP; C1812ATCZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 1-3/8" Shaft Diameter; 26.06" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
26.06 Inch | 661.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

