Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg T25T1337
21822032 Shunt DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

T25T1337

Description

T25T1337 ; 10HP 500RPM DC MOTOR

DC Motor; Shunt Wound; 10HP; LC2512ATZ Frame Size; 500 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 34.69" Overall Length

Part #

T25T1337

BDI #
21822032

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
276.644
EAN
0785398003672
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
LC2512ATZ
Sync RPM
500
Voltage
240
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
Shunt DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
610
Long Description
DC Motor; Shunt Wound; 10HP; LC2512ATZ Frame Size; 500 Sync RPM; 240V Voltage; DPGFV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-1/8" Shaft Diameter; 6-1/4" Base to Center Height; 34.69" Overall Length
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Length
34.69 Inch | 881.126 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh