Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VP3458D https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000190614-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzOXxpbWFnZS9qcGVnfGFHRmlMMmc1WlM4eE1Ea3hOVEl6TlRJek16Z3lNaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01Ua3dOakUwWHpNd01IZ3pNREF1YW5CbnxhZmU5YTJjNjg5OTVjZTE4NWYyNGE5MDZlNDVlZDkyMjRmNzdlNzU3NDM1YWY1OGIxNzc2NTIyZTliNGNjYzVl
131355 Permanent Magnet DC Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VP3458D

Description

VP3458D GENERAL PURPOSE DC MOTOR ; .75/1KW 3000RPM DC D80D 3428P TEFC F2

DC Motor; Permanent Magnet; 1HP; D80D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length

Part #

VP3458D

BDI #
131355

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
18.594
EAN
0781568154854
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
D80D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
41
Long Description
DC Motor; Permanent Magnet; 1HP; D80D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center Height
3.504 Inch | 89 Millimeter
Overall Length
14.331 Inch | 364 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh