VEUHM3558T-5 https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000172611-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5MHxpbWFnZS9qcGVnfGFHSmpMMmhtT1M4eE1Ea3hOVEl4T0RRMU5qWXdOaTlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UY3lOakV4WHpNd01IZ3pNREF1YW5CbnwzMjUxMjMzZDRjNTNmNDg3OTIxYzA4MGY1OTMzZTlmZDI3YTI2OWIzMjkxMjg1MjAyNmUwMTI1YzU3MTA1NDU4
130937 Electric Motors 

BALDOR-RELIANCE BALDOR-RELIANCE

VEUHM3558T-5

Description

VEUHM3558T-5 GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F3

Part #

VEUHM3558T-5

BDI #
130937
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
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.769
EAN
0781568541227
Product Group - BDI
M04104