1440490
Sensors
SICK
SICK
6026140 - i200-E0323 safety lock
SICK SICK
Description
SICK 6026140 - i200-E0323 safety lock
Sensor; Safety Locking Devices; I200 Lock. Housing Material-Plastic. Number of Positive Action N/C Contacts-1. Number of N/O Contacts-1
Part #
6026140 - i200-E0323 safety lock
BDI #
1440490

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Sensors/6026140---i200-E0323-safety-lock/p/1440490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Sensor
Product Detail
Sensor
Product Specification
Sensor; Safety Locking Devices; I200 Lock. Housing Material-Plastic. Number of Positive Action N/C Contacts-1. Number of N/O Contacts-1
Long Description
Sensor; Safety Locking Devices; I200 Lock. Housing Material-Plastic. Number of Positive Action N/C Contacts-1. Number of N/O Contacts-1