

24998538
Sensors
PEPPERL & FUCHS
PEPPERL & FUCHS
NBN8-18GM50-E0
PEPPERL & FUCHS PEPPERL & FUCHS
Description
NBN8-18GM50-E0 INDUCTIVE SENSOR ; NON-RETURNABLE 8MM NON-FLUSH NPN O/P
Inductive Sensor; 8MM Rated Operating Distance; 10 to 30V Operating Voltage; 0 to 200mA Operating Current; 0 to 500HZ Switching Frequency; Non-flush Installation; Yellow LED; Normally Open Switching Function; NPN Output Type; DC Output Polarity; Reverse polarity protection; 2M PVC Cable; 0.34MM Square Core Cross-Section; Nickel-Plated Brass Housing; PBT Sensing Face; 18MM Housing Diameter; IP67 Degree of Protection
Part #
NBN8-18GM50-E0
BDI #
24998538
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/NBN8-18GM50-E0/p/24998538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0.11
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Inductive
Manufacturer URL
https://www.pepperl-fuchs.com
Product Detail
Inductive Sensor
Product Specification
8MM Rated Operating Distance; 10 to 30V Operating Voltage; 0 to 200mA Operating Current; 0 to 500HZ Switching Frequency; Non-flush Installation; Yellow LED; Normally Open Switching Function; NPN Output Type; DC Output Polarity; Reverse polarity protection; 2M PVC Cable; 0.34MM Square Core Cross-Section; Nickel-Plated Brass Housing; PBT Sensing Face; 18MM Housing Diameter; IP67 Degree of Protection
Long Description
Inductive Sensor; 8MM Rated Operating Distance; 10 to 30V Operating Voltage; 0 to 200mA Operating Current; 0 to 500HZ Switching Frequency; Non-flush Installation; Yellow LED; Normally Open Switching Function; NPN Output Type; DC Output Polarity; Reverse polarity protection; 2M PVC Cable; 0.34MM Square Core Cross-Section; Nickel-Plated Brass Housing; PBT Sensing Face; 18MM Housing Diameter; IP67 Degree of Protection