https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136067-300X300.jpg?context=bWFzdGVyfHJvb3R8MzA5Njd8aW1hZ2UvanBlZ3xhR0V6TDJobU55OHhNREUwTVRjNE1UTTVNelF6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZd05qZGZNekF3V0RNd01DNXFjR2N8MDIwZGM5ZmYxOTkwNTkyNDliNzk5ZTE1MjY0YTNhYThiYWMxNWYwZTBlOGQ4NjM0MTA1MmU0NDNlMjJlNDc1Yw
25136067
Sensors
CHINA DOMESTIC
CHINA DOMESTIC
PT100 24V
CHINA DOMESTIC CHINA DOMESTIC
Description
PT100 24V TEMPERATURE SENSOR TRANSMITTER
Temperature Sensor Transmitter; 24VDC Voltage; 4 to 20mA Output Current; -50 to 150 Degree C Temperature
Part #
PT100 24V
BDI #
25136067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Sensors/PT100-24V/p/25136067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111970
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Transmitter
Product Detail
Temperature Sensor Transmitter
Product Specification
24VDC Voltage; 4 to 20mA Output Current; -50 to 150 Degree C Temperature
Long Description
Temperature Sensor Transmitter; 24VDC Voltage; 4 to 20mA Output Current; -50 to 150 Degree C Temperature