https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099154-300X300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFHWXhMMmcxTVM4eE1EQTNOalkwTmprMk5USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt4TlRSZk16QXdXRE13TUM1cWNHY3w1OTM3YzVkY2IxZTFmNmQ4YzQ0ZWY5N2MzMmVmMWQyZDExNWZhMzI2Y2UwNmI1YzYwN2U3M2I1NjNhNDJiNzEw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25099154-300X300.jpg?context=bWFzdGVyfHJvb3R8NTUzNnxpbWFnZS9qcGVnfGFHWXhMMmcxTVM4eE1EQTNOalkwTmprMk5USTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVGt4TlRSZk16QXdXRE13TUM1cWNHY3w1OTM3YzVkY2IxZTFmNmQ4YzQ0ZWY5N2MzMmVmMWQyZDExNWZhMzI2Y2UwNmI1YzYwN2U3M2I1NjNhNDJiNzEw
25099154
Sensors
GIMATIC
GIMATIC
SIS4M225-G
GIMATIC GIMATIC
Description
GIMATIC SIS4M225-G
Inductive Sensor; 0.7MM Sensing Distance; 10 to 30VDC Supply Voltage; 0.1A Current; 3MM Diameter; SIS Series; Magnetoresistive; NPN NO; Stainless Steel Housing Material; 23MM Case Length; PUR Round Cable; 2.5M Length Cable; IP67 Degree of Protection; Cylindrical Smooth Type
Part #
SIS4M225-G
BDI #
25099154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Sensors/SIS4M225-G/p/25099154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0.1
Product Group - BDI
A00
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Inductive
Manufacturer URL
https://www.gimatic.com
Product Detail
Inductive Sensor
Product Specification
0.7MM Sensing Distance; 10 to 30VDC Supply Voltage; 0.1A Current; 3MM Diameter; SIS Series; Magnetoresistive; NPN NO; Stainless Steel Housing Material; 23MM Case Length; PUR Round Cable; 2.5M Length Cable; IP67 Degree of Protection; Cylindrical Smooth Type
Long Description
Inductive Sensor; 0.7MM Sensing Distance; 10 to 30VDC Supply Voltage; 0.1A Current; 3MM Diameter; SIS Series; Magnetoresistive; NPN NO; Stainless Steel Housing Material; 23MM Case Length; PUR Round Cable; 2.5M Length Cable; IP67 Degree of Protection; Cylindrical Smooth Type

