23950893
Sensors
TSUBAKI
TSUBAKI
TGS8D
TSUBAKI TSUBAKI
Description
TSUBAKI TGS8D
Torque Guard Sensor; 12 To 24VDC Voltage; 200mA Maximum Control Output; Operation Indicator Lamp; Open Collector Operation Mode; -25 To 70 Deg C Ambient Operating Temperature
Part #
TGS8D
BDI #
23950893
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/TGS8D/p/23950893
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
M02344
Noun
Sensor
Keyword String
Torque Guard
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Torque Guard Sensor
Product Specification
12 To 24VDC Voltage; 200mA Maximum Control Output; Operation Indicator Lamp; Open Collector Operation Mode; -25 To 70 Deg C Ambient Operating Temperature
Long Description
Torque Guard Sensor; 12 To 24VDC Voltage; 200mA Maximum Control Output; Operation Indicator Lamp; Open Collector Operation Mode; -25 To 70 Deg C Ambient Operating Temperature
