https://www.bdiexpress.com/medias/INDDWYXXXXXX-V6EPB-B-S-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MnxpbWFnZS9qcGVnfGFEazFMMmc0TXk4eE1UQTFOVFF5TkRjek16SXhOQzlKVGtSRVYxbFlXRmhZV0ZoZlZqWkZVRUpmUWw5VFgwSmZNekF3ZURNd01DNXFjR2N8Y2MxNGFkNTU4NTc3MzJmMWFkNzEwYzljY2Y5NTE3MGIzMjdjMzYzYTFkNDlmZTliMzgyZWFkZWYxMzk5ZDRhNw
https://www.bdiexpress.com/medias/INDDWYXXXXXX-V6EPB-B-S-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MnxpbWFnZS9qcGVnfGFEazFMMmc0TXk4eE1UQTFOVFF5TkRjek16SXhOQzlKVGtSRVYxbFlXRmhZV0ZoZlZqWkZVRUpmUWw5VFgwSmZNekF3ZURNd01DNXFjR2N8Y2MxNGFkNTU4NTc3MzJmMWFkNzEwYzljY2Y5NTE3MGIzMjdjMzYzYTFkNDlmZTliMzgyZWFkZWYxMzk5ZDRhNw
21544896
Sensors
DWYER INSTRUMENTS
DWYER INSTRUMENTS
V6EPB-B-S-2-B
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
V6EPB-B-S-2-B MINI FLOW SWITCH
Flow Switch; Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.75 In; Process Connection Size 3/4 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.8"; Width 11.2"; Length 5.6"; Applications Fluid Measurement and Control | HVAC | Oil | Pump Control
Part #
V6EPB-B-S-2-B
BDI #
21544896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/V6EPB-B-S-2-B/p/21544896
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0.93
Product Group - BDI
E02300
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Flow
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2.05
Product Detail
Flow Switch
Product Specification
Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.75 In; Process Connection Size 3/4 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.8"; Width 11.2"; Length 5.6"
Long Description
Flow Switch; Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.75 In; Process Connection Size 3/4 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.8"; Width 11.2"; Length 5.6"; Applications Fluid Measurement and Control | HVAC | Oil | Pump Control
