21481410
Sensors
SICK
SICK
WT18X-3P920S14
SICK SICK
Description
WT18X-3P920S14 PHOTOELECTRIC ; PROXIMITY SENSOR
Opacity/Dust/Visibility Sensor; Diffuse Sensor; Eliminating Background; Rectangular; 10MM to 1000MM Max Switching Distance; Infrared Light Led; 870nm Wave Length; Potentiometer; 4 Rounds Setting
Part #
WT18X-3P920S14
BDI #
21481410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Sensors/WT18X-3P920S14/p/21481410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111942
Weight / Kilogram
0
Product Group - BDI
E02300
Noun
Sensor
Keyword String
Opacity/Dust/Visibility
Product Detail
Opacity/Dust/Visibility Sensor
Product Specification
Diffuse Sensor; Eliminating Background; Rectangular; 10MM to 1000MM Max Switching Distance; Infrared Light Led; 870nm Wave Length; Potentiometer; 4 Rounds Setting
Long Description
Opacity/Dust/Visibility Sensor; Diffuse Sensor; Eliminating Background; Rectangular; 10MM to 1000MM Max Switching Distance; Infrared Light Led; 870nm Wave Length; Potentiometer; 4 Rounds Setting