对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BK/GMA-3-R https://www.bdiexpress.com/medias/INDXXXXXXXXX-25199652-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NTV8aW1hZ2UvanBlZ3xhR0V6TDJnd1lpOHhNREk1TlRFM05ETTJOVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T1RrMk5USmZNekF3ZURNd01DNXFjR2N8ZDM5YTk4OGQ2NDE5NjNlNTM2Nzk1NTk5YmZlMjc0NDg4ZjcyNjA1ZDk5ZDFmZjIwZTE3MDAwNmIzZDIyNzVkMA
25199652 保险丝/断路器 

BUSSMANN BUSSMANN

BK/GMA-3-R

描述

BUSSMANN BK/GMA-3-R

Cartridge Fuse; 250VAC Voltage; 100 A Interrupt Rating; 100A Current; Clip Termination Style; Holder Mounting Style; 5MM Diameter; 20MM Length

制造商部件号

BK/GMA-3-R

BDI部件号
25199652

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
COOPER IND., DIV OF EATON
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Cartridge
重量/磅
1653.47
产品明细
Cartridge Fuse
产品规格
250VAC Voltage; 100 A Interrupt Rating; 100A Current; Clip Termination Style; Holder Mounting Style; 5MM Diameter; 20MM Length
详细描述
Cartridge Fuse; 250VAC Voltage; 100 A Interrupt Rating; 100A Current; Clip Termination Style; Holder Mounting Style; 5MM Diameter; 20MM Length