Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FNQ R2 FUSE https://www.bdiexpress.com/medias/SROBUMFUSEXX-MIDGET-FNQ6-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwMHxpbWFnZS9qcGVnfGFHWXpMMmd3TVM4NU9Ua3lNVEF4TURBek1qazBMMU5TVDBKVlRVWlZVMFZZV0Y5TlNVUkhSVlJmUms1Uk5sOHpNREI0TXpBd0xtcHdad3wxY2QwYWIxZTNhOWU2OGE2ZDdkNWQ2MTY2YmE4ZjZjMTk5M2Y0NDUyYjgwZjA5MGM5MTEwZDNlNmZhZTBhYWE2
15069552 Panels Fuses And Breakers 

BUSSMANN BUSSMANN

FNQ R2 FUSE

Description

FNQ-R-2 TIME DELAY FUSE ; 600VAC 2A 10.3MM DIA 38.1MM LG

Delay Fuse; Melamine Tube; 200KA Interrupt Rating; 600VAC Voltage; 2A Current; 0.41" Diameter; 1-1/2" Length; Class CC; FNQ-R Series; Cylinder; Current Limiting; Non Indication

Part #

FNQ R2

BDI #
15069552

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
COOPER IND., DIV OF EATON
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0.454
Product Group - BDI
E02234
Noun
Fuse
Keyword String
Delay Time
Product Detail
Delay Fuse
Product Specification
Melamine Tube; 200KA Interrupt Rating; 600VAC Voltage; 2A Current; 0.41" Diameter; 1-1/2" Length; Class CC; FNQ-R Series; Cylinder; Current Limiting; Non Indication
Long Description
Delay Fuse; Melamine Tube; 200KA Interrupt Rating; 600VAC Voltage; 2A Current; 0.41" Diameter; 1-1/2" Length; Class CC; FNQ-R Series; Cylinder; Current Limiting; Non Indication