

BUSSMANN
BUSSMANN
FRN-R-15
BUSSMANN BUSSMANN
描述
BUSSMANN FRN-R-15
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 15A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication
制造商部件号
FRN-R-15
BDI部件号
21595011
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/FRN-R-15/p/21595011
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
E02260
名称
Fuse
关键字串
Delay Time
产品明细
Delay Fuse
产品规格
Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 15A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication
详细描述
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 250VAC/125VDC Voltage; 15A Current; 0.56" Diameter; 2" Length; Class RK5; FRN Series; Cylinder; Current Limiting; Non Indication