https://www.bdiexpress.com/medias/SROBUMFUSEXX-DELAY-FRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3OHxpbWFnZS9qcGVnfGFESXlMMmd3TWk4NU9Ua3lNVEF4TVRZM01UTTBMMU5TVDBKVlRVWlZVMFZZV0Y5RVJVeEJXVjlHVWxOZk16QXdlRE13TUM1cWNHY3w2MDk4ZGYwZjI3YWExNjA3ZDU2ZGQzMjdjYjIwZWNhYzc2ODlmMTc4NjMxYTgzNjZhMTY2MDhhMzEwYjQ0Y2Mw
https://www.bdiexpress.com/medias/SROBUMFUSEXX-DELAY-FRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3OHxpbWFnZS9qcGVnfGFESXlMMmd3TWk4NU9Ua3lNVEF4TVRZM01UTTBMMU5TVDBKVlRVWlZVMFZZV0Y5RVJVeEJXVjlHVWxOZk16QXdlRE13TUM1cWNHY3w2MDk4ZGYwZjI3YWExNjA3ZDU2ZGQzMjdjYjIwZWNhYzc2ODlmMTc4NjMxYTgzNjZhMTY2MDhhMzEwYjQ0Y2Mw
21506613
Panels Fuses And Breakers
BUSSMANN
BUSSMANN
FRS-R-5
BUSSMANN BUSSMANN
Description
FRS-R-5 TIME DELAY FUSE ; 600V AC/300V DC 5 AMP CLASS RK5
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 5A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication
Part #
FRS-R-5
BDI #
21506613
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/FRS-R-5/p/21506613
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0.06
Product Group - BDI
E02260
Noun
Fuse
Keyword String
Delay Time
Product Detail
Delay Fuse
Product Specification
Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 5A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication
Long Description
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 5A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication
