Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FRS-R-60 https://www.bdiexpress.com/medias/SROBUMFUSEXX-DELAY-FRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ3OHxpbWFnZS9qcGVnfGFESXlMMmd3TWk4NU9Ua3lNVEF4TVRZM01UTTBMMU5TVDBKVlRVWlZVMFZZV0Y5RVJVeEJXVjlHVWxOZk16QXdlRE13TUM1cWNHY3w2MDk4ZGYwZjI3YWExNjA3ZDU2ZGQzMjdjYjIwZWNhYzc2ODlmMTc4NjMxYTgzNjZhMTY2MDhhMzEwYjQ0Y2Mw
21437241 Panels Fuses And Breakers 

BUSSMANN BUSSMANN

FRS-R-60

Description

FRS-R-60 ; FUSE

Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 60A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication

Part #

FRS-R-60

BDI #
21437241

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
COOPER IND., DIV OF EATON
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0.02
Product Group - BDI
E02260
Noun
Fuse
Keyword String
Delay Time
Product Detail
Delay Fuse
Product Specification
Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 60A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication
Long Description
Delay Fuse; Dual Element; 200KA at AC/20KA at DC Interrupt Rating; 600VAC/300VDC Voltage; 60A Current; 0.81" Diameter; 5" Length; Class RK5; FRS Series; Cylinder; Current Limiting; Non Indication