

BUSSMANN
BUSSMANN
LPJ-12SP
BUSSMANN BUSSMANN
Description
LPJ-12SP TIME DELAY FUSE ; 600V AC/300V DC 12 AMP CLASS J
Low-Peak Dual-Element; Class J Time-Delay Fuse; 12 Amp; LPJ Series; 300KA at AC/100KA at DC Interrupt Rating; 600VAC/300VDC Voltage; Copper Fuse Element
Part #
LPJ-12SP
BDI #
21506674
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/LPJ-12SP/p/21506674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0.05
Product Group - BDI
E02260
Noun
Fuse
Keyword String
Delay Time
Product Detail
Delay Fuse
Product Specification
Low-Peak Dual-Element; Class J Time-Delay Fuse; 12 Amp; LPJ Series; 300KA at AC/100KA at DC Interrupt Rating; 600VAC/300VDC Voltage; Copper Fuse Element
Long Description
Low-Peak Dual-Element; Class J Time-Delay Fuse; 12 Amp; LPJ Series; 300KA at AC/100KA at DC Interrupt Rating; 600VAC/300VDC Voltage; Copper Fuse Element