

BUSSMANN
BUSSMANN
LPJ-4SP
BUSSMANN BUSSMANN
描述
BUSSMANN LPJ-4SP
Time Delay Fuse; 100KA at 300VDC, 300KA at 600VAC Interrupt Rating; 4A Current; Non-indicating; Class J; Cylindrical Body Style; 13/16" Diameter; 2-1/4" Length; Melamine Body Material; Dual Element; CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02 Standard
制造商部件号
LPJ-4SP
BDI部件号
24997934
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BF%9D%E9%99%A9%E4%B8%9D-%E6%96%AD%E8%B7%AF%E5%99%A8/LPJ-4SP/p/24997934
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02260
名称
Fuse
关键字串
Delay Time
产品明细
Time Delay Fuse
产品规格
100KA at 300VDC, 300KA at 600VAC Interrupt Rating; 4A Current; Non-indicating; Class J; Cylindrical Body Style; 13/16" Diameter; 2-1/4" Length; Melamine Body Material; Dual Element; CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02 Standard
详细描述
Time Delay Fuse; 100KA at 300VDC, 300KA at 600VAC Interrupt Rating; 4A Current; Non-indicating; Class J; Cylindrical Body Style; 13/16" Diameter; 2-1/4" Length; Melamine Body Material; Dual Element; CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02 Standard