

BUSSMANN
BUSSMANN
LPJ-90SP
BUSSMANN BUSSMANN
Description
LPJ-90SP TIME DELAY FUSE ; 600V AC/300V DC 90 AMP CLASS J
Delay Fuse; Dual Element; 300KA at 600VAC/100KA at 300VDC Interrupt Rating; 90A Current; 1.13" Diameter; 4.63" Length; Class J; LPJ Series; Cylindrical; Current Limiting; Non-Indication
Part #
LPJ-90SP
BDI #
21506681
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/LPJ-90SP/p/21506681
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121604
Weight / Kilogram
0.16
Product Group - BDI
E02260
Noun
Fuse
Keyword String
Delay Time
Product Detail
Delay Fuse
Product Specification
Dual Element; 300KA at 600VAC/100KA at 300VDC Interrupt Rating; 90A Current; 1.13" Diameter; 4.63" Length; Class J; LPJ Series; Cylindrical; Current Limiting; Non-Indication
Long Description
Delay Fuse; Dual Element; 300KA at 600VAC/100KA at 300VDC Interrupt Rating; 90A Current; 1.13" Diameter; 4.63" Length; Class J; LPJ Series; Cylindrical; Current Limiting; Non-Indication