https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198325-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2N3xpbWFnZS9qcGVnfGFEVmxMMmd3Tnk4eE1ESTVOelU1TkRNNE1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGd6TWpWZk16QXdlRE13TUM1cWNHY3w1Nzg0NDc3ZDE3MzIxZGQ5YWIyM2I3YjAzYWEwZWJhYTUzZDE3ZjMxMTgzMDkwNWVjZmY5M2E2YWI3YjFiZjQz
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198325-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2N3xpbWFnZS9qcGVnfGFEVmxMMmd3Tnk4eE1ESTVOelU1TkRNNE1ETXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGd6TWpWZk16QXdlRE13TUM1cWNHY3w1Nzg0NDc3ZDE3MzIxZGQ5YWIyM2I3YjAzYWEwZWJhYTUzZDE3ZjMxMTgzMDkwNWVjZmY5M2E2YWI3YjFiZjQz
25198325
Panels Fuses And Breakers
CHINA DOMESTIC
CHINA DOMESTIC
R026 10A
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC R026 10A
Fuse Link; Ceramic; 10A Current; 380VAC Voltage; Bottle Type; Spiral
Part #
R026 10A
BDI #
25198325
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Panels-Fuses-And-Breakers/R026-10A/p/25198325
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121600
Weight / Kilogram
0
Product Group - BDI
E02260
Harmonized Tariff Code
8536.90.80.85
Noun
Link
Keyword String
Fuse
Product Detail
Fuse Link
Product Specification
Ceramic; 10A Current; 380VAC Voltage; Bottle Type; Spiral
Long Description
Fuse Link; Ceramic; 10A Current; 380VAC Voltage; Bottle Type; Spiral
