

25167640
Switches
IDEC CORP.
IDEC CORP.
HS5L-XH44M-G-HS9Z-A52A
IDEC CORP. IDEC CORP.
Description
HS5L-XH44M-G-HS9Z-A52A DOOR SWITCH
Interlock Switch; 2NC Contact; Spring Lock; Right Angle Actuator with Rubber Bushing; 1400N Locking Force; Spring Clamp Terminal; M20 Conduit Size; Miniature Locking; Compact Body; IP66
Part #
HS5L-XH44M-G-HS9Z-A52A
BDI #
25167640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/HS5L-XH44M-G-HS9Z-A52A/p/25167640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122214
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
3926.90.99.80
Noun
Switch
Keyword String
Interlock
Manufacturer URL
https://www.idec.com
Product Detail
Interlock Switch
Product Specification
2NC Contact; Spring Lock; Right Angle Actuator with Rubber Bushing; 1400N Locking Force; Spring Clamp Terminal; M20 Conduit Size; Miniature Locking; Compact Body; IP66
Long Description
Interlock Switch; 2NC Contact; Spring Lock; Right Angle Actuator with Rubber Bushing; 1400N Locking Force; Spring Clamp Terminal; M20 Conduit Size; Miniature Locking; Compact Body; IP66