https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179708-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njl8aW1hZ2UvanBlZ3xhRGhtTDJneU15OHhNREk1TnpNM05EY3dNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprM01EaGZNekF3ZURNd01DNXFjR2N8NmQxMzUwNDU0MTY3ZjAxODkwZDRhOWVhYTg1ZmI3NTI1MGUxYTJkY2ZiZDFlNjk4MjY0ZTA3YTZlZmE4NTc5NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25179708-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njl8aW1hZ2UvanBlZ3xhRGhtTDJneU15OHhNREk1TnpNM05EY3dNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnprM01EaGZNekF3ZURNd01DNXFjR2N8NmQxMzUwNDU0MTY3ZjAxODkwZDRhOWVhYTg1ZmI3NTI1MGUxYTJkY2ZiZDFlNjk4MjY0ZTA3YTZlZmE4NTc5NQ
25179708
Switches
HYDAC
HYDAC
PRESOSTAT EDS 1791-P-250-009 200BAR
HYDAC HYDAC
Description
HYDAC PRESOSTAT EDS 1791-P-250-009 200BAR
Electronic Pressure Switch; 0 to 250Bar Pressure Range; G1/4 Thread Port; 4 Digit LED Display; Bar Display Unit; 0.5% Accuracy; 22 to 32VDC Supply Voltage; 14 Pole Terminal Block
Part #
PRESOSTAT EDS 1791-P-250-009 200BAR
BDI #
25179708
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Products/Switches/PRESOSTAT-EDS-1791-P-250-009-200BAR/p/25179708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0.035
Product Group - BDI
G00
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Product Detail
Electronic Pressure Switch
Product Specification
0 to 250Bar Pressure Range; G1/4 Thread Port; 4 Digit LED Display; Bar Display Unit; 0.5% Accuracy; 22 to 32VDC Supply Voltage; 14 Pole Terminal Block
Long Description
Electronic Pressure Switch; 0 to 250Bar Pressure Range; G1/4 Thread Port; 4 Digit LED Display; Bar Display Unit; 0.5% Accuracy; 22 to 32VDC Supply Voltage; 14 Pole Terminal Block

