Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TH3364 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105478-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY0NzN8aW1hZ2UvanBlZ3xhRFJqTDJnM01TOHhNREEzTmpVMU1qQXdNell4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVME56aGZNekF3V0RNd01DNXFjR2N8MWJlNGY4ZTY1ZTYyMTAxNzQzMzNkMGE4ZGZmMDE4NjNiY2JhZjQyZGM4YWY2YzkwMjc2ZDE2NDY5NzhhNmRlZQ
25105478 Switches 

GENERAL ELECTRIC GENERAL ELECTRIC

TH3364

Description

TH3364 DISCONNECT SWITCH ; 200A 3P HD N1 600V FUSIBLE SW

Disconnect Switch; Fusible; 200A Current; 600VAC Voltage; 3 Pole; NEMA 1; Heavy Duty; Steel Material; Surface Mounting

Part #

TH3364

BDI #
25105478

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GENERAL ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
39122233
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Disconnect
Manufacturer URL
https://www.ge.com
Product Detail
Disconnect Switch
Product Specification
Fusible; 200A Current; 600VAC Voltage; 3 Pole; NEMA 1; Heavy Duty; Steel Material; Surface Mounting
Long Description
Disconnect Switch; Fusible; 200A Current; 600VAC Voltage; 3 Pole; NEMA 1; Heavy Duty; Steel Material; Surface Mounting