Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TK-050CLFN14-QKPKG / US https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572438-300x300.jpg?context=bWFzdGVyfHJvb3R8OTYzMHxpbWFnZS9qcGVnfGFEUXdMMmd5WWk4eE1EVXdOekkwTXpZeE9ETXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOekkwTXpoZk16QXdlRE13TUM1cWNHY3w1YmU4YWVjMjEyYzFhMWU4ZThiMDMxMGExYTIwMzY3NWFlZTliOGVkMzE1MGI2ZGY2Y2Y0MjVmYzhhODQxMTRh
27572438 Switches 

IFM EFECTOR IFM EFECTOR

TK-050CLFN14-QKPKG / US

Description

TK-050CLFN14-QKPKG / US TEMP SWITCH ; 1/4NPT -40 TO 145 DEG C 9.6-32DC

Temperature Switch; -20 to 140 Degree C/-4 to 284 Degree F Measuring Temperature Range; 9.6 to 32VDC Voltage; 2 Digital Output; 1/4" NPT Process Connection; 50MM Installation Length; 400Bar Maximum Pressure

Part #

TK-050CLFN14-QKPKG / US

BDI #
27572438

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IFM EFECTOR
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.00
Noun
Switch
Keyword String
Temperature
Manufacturer URL
https://www.ifm.com
Weight / LBS
0.22156
Product Detail
Temperature Switch
Product Specification
-20 to 140 Degree C/-4 to 284 Degree F Measuring Temperature Range; 9.6 to 32VDC Voltage; 2 Digital Output; 1/4" NPT Process Connection; 50MM Installation Length; 400Bar Maximum Pressure
Long Description
Temperature Switch; -20 to 140 Degree C/-4 to 284 Degree F Measuring Temperature Range; 9.6 to 32VDC Voltage; 2 Digital Output; 1/4" NPT Process Connection; 50MM Installation Length; 400Bar Maximum Pressure