Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

V6EPB-B-S-1-B https://www.bdiexpress.com/medias/INDDWYXXXXXX-V6EPB-B-S-B-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1MnxpbWFnZS9qcGVnfGFEazFMMmc0TXk4eE1UQTFOVFF5TkRjek16SXhOQzlKVGtSRVYxbFlXRmhZV0ZoZlZqWkZVRUpmUWw5VFgwSmZNekF3ZURNd01DNXFjR2N8Y2MxNGFkNTU4NTc3MzJmMWFkNzEwYzljY2Y5NTE3MGIzMjdjMzYzYTFkNDlmZTliMzgyZWFkZWYxMzk5ZDRhNw
21507810 Switches 

DWYER INSTRUMENTS DWYER INSTRUMENTS

V6EPB-B-S-1-B

Description

V6EPB-B-S-1-B MINI SIZE FLOW SWITCH ; 1/2"NPT BRASS TEE

Flow Switch; Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.5 In; Process Connection Size 1/2 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.4"; Width 11.2"; Length 22.7"; Applications Fluid Measurement and Control | HVAC | Oil | Pump Control

Part #

119003-03

BDI #
21507810

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
UNSPSC
39122200
Weight / Kilogram
0.794
Product Group - BDI
E02314
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Flow
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
1.75
Product Detail
Flow Switch
Product Specification
Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.5 In; Process Connection Size 1/2 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.4"; Width 11.2"; Length 22.7"
Long Description
Flow Switch; Compliance Hazardous Location Rated; Electrical Connection 3/4" FNPT Conduit with Screw Terminal block; Enclosure Ratings Hazardous Location Rated | NEMA Type 4 | Weatherproof; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Argon | Compatible Gases | Compatible Liquids | Nitrogen | Oils | Water; Mounting Orientation None; Operating Temperature Max 220 Deg F; Operating Temperature Min -4 Deg F; Pipe Size Max 0.5 In; Process Connection Size 1/2 In MNPT; Process Temperature Max 220 Deg F; Process Temperature Min -4 Deg F; Proof Pressure Up to 250 PSI; Sensor Material Stainless Steel | Brass | Ceramic; Switch Rating 5 A At 125/250 Vac; Switch Type SPDT Snap; Tee Material Brass ; Height 4.4"; Width 11.2"; Length 22.7"; Applications Fluid Measurement and Control | HVAC | Oil | Pump Control