

25197276
Switches
SMC
SMC
ZSE20B-T-01-W
SMC SMC
Description
ZSE20B-T-01-W VACUUM SWITCH ; 0 TO -100KPA
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Part #
ZSE20B-T-01-W
BDI #
25197276
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Products/Switches/ZSE20B-T-01-W/p/25197276
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Digital Pressure Switch
Product Specification
3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes
Long Description
Digital Pressure Switch; 3 Screen/3 Color Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Voltage Output; Unit Selection Function; Rc1/8 Piping Port; 2M Lead Wire with Connector; Operation Manual; 3 Setting Modes