https://www.bdiexpress.com/medias/INDXXXXXXXXX-26340591-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTJ8aW1hZ2UvanBlZ3xhREEwTDJnd01pOHhNRE0yTXpnek5UVXhORGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNall6TkRBMU9URmZNekF3ZURNd01DNXFjR2N8ZjYxMjkxM2ZiNmFiNDdlNDVkNTY3Mzg5ZjhjMjU2MjcyYzE0MjgwNzNlNGM2M2YxMTZkZmM5ZjZhMWZhMDQxZg
26340591
Switches
SMC
SMC
ZSE80-02L-N-D
SMC SMC
Description
SMC ZSE80-02L-N-D
Pressure Switch; Digital; 2 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; With SI Unit; R1/4 Piping Port; Panel Mount Adapter; Front Protection Cover
Part #
ZSE80-02L-N-D
BDI #
26340591
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Switches/ZSE80-02L-N-D/p/26340591
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122210
Weight / Kilogram
0
Product Group - BDI
F02234
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Pressure
Manufacturer URL
https://www.smcusa.com
Product Detail
Pressure Switch
Product Specification
Digital; 2 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; With SI Unit; R1/4 Piping Port; Panel Mount Adapter; Front Protection Cover
Long Description
Pressure Switch; Digital; 2 Color Display; 0 to -101KPa Pressure Range; NPN Open Collector 1 Output; With SI Unit; R1/4 Piping Port; Panel Mount Adapter; Front Protection Cover