Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

700-HC24A1 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25171524-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MDd8aW1hZ2UvanBlZ3xhREl4TDJnelpDOHhNREk1TnpJMk9UYzRNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpFMU1qUmZNekF3ZURNd01DNXFjR2N8ZWUzZDBhZDUyNGEzZGNkZDRmYWQ1N2JiYmRmMTdlZjQ4NzdhN2U2MDM4ODBhMzE0YTc4MGQ0N2U2OTlmNmNlNA
25174865 Contactors And Relays 

ALLEN BRADLEY ALLEN BRADLEY

700-HC24A1

Description

700-HC24A1 MINIATURE RELAY ; 14-BLADE 4PDT 7A 120VAC

Ice Cube Relay; 7A Current; 120VAC at 50/60HZ Coil Voltage; 4PDT Contact; Push to Test; Manual Override; 14 Blade; General Purpose; Miniature

Part #

700-HC24A1

BDI #
25174865

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ALLEN BRADLEY
Minimum Buy Quantity
N/A
UNSPSC
39122325
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.60
Noun
Relay
Keyword String
Ice Cube
Manufacturer URL
https://www.rockwellautomation.com
Product Detail
Ice Cube Relay
Product Specification
7A Current; 120VAC at 50/60HZ Coil Voltage; 4PDT Contact; Push to Test; Manual Override; 14 Blade; General Purpose; Miniature
Long Description
Ice Cube Relay; 7A Current; 120VAC at 50/60HZ Coil Voltage; 4PDT Contact; Push to Test; Manual Override; 14 Blade; General Purpose; Miniature