

ALLEN BRADLEY
ALLEN BRADLEY
700-HN222
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 700-HN222
Relay Socket; 8A Current; 300V Voltage; 8 Blade; Screw Terminal; Panel or DIN Rail Mount; Guarded Terminal; 2 Pole; For 700-HK Series Relays
制造商部件号
700-HN222
BDI部件号
25170350
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%8E%A5%E8%A7%A6%E5%99%A8-%E7%BB%A7%E7%94%B5%E5%99%A8/700-HN222/p/25170350
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Socket
关键字串
Relay
产品明细
Relay Socket
产品规格
8A Current; 300V Voltage; 8 Blade; Screw Terminal; Panel or DIN Rail Mount; Guarded Terminal; 2 Pole
详细描述
Relay Socket; 8A Current; 300V Voltage; 8 Blade; Screw Terminal; Panel or DIN Rail Mount; Guarded Terminal; 2 Pole; For 700-HK Series Relays