https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131781-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIzNTh8aW1hZ2UvanBlZ3xhRGczTDJoaVpTOHhNREUwTVRreE5UTTRNVGM1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFM09ERmZNekF3V0RNd01DNXFjR2N8NDdhN2E3MDFjZGYwM2FlYTQ0MzQ3OGVmOWZiMGI1ZDU0ZmRkMTBhMzMwMWNhNWM1MTRlMjgxM2IzNmU4MGMxMA
SQUARE D
SQUARE D
LC1D25G7
SQUARE D SQUARE D
Description
LC1D25G7 CONTACTOR ; POR 3P 440V 25A 120VAC 3NO
Contactor; 120VAC at 50/60HZ Circuit Voltage; 120VAC Coil Voltage; 25A Operational Current; 3NO Contact; 3 Pole; 1NO 1NC Auxiliary Contact; IP20 IP Rating; 45MM Width; 85MM Height; 92MM Depth
Part #
LC1D25G7
BDI #
25131781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Products/Contactors-And-Relays/LC1D25G7/p/25131781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121529
Weight / Kilogram
0.37
EAN
3389110349733
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Contactor
Manufacturer URL
https://www.se.com
Weight / LBS
0.81571
Product Detail
Contactor
Product Specification
120VAC at 50/60HZ Circuit Voltage; 120VAC Coil Voltage; 25A Operational Current; 3NO Contact; 3 Pole; 1NO 1NC Auxiliary Contact; IP20 IP Rating; 45MM Width; 85MM Height; 92MM Depth
Long Description
Contactor; 120VAC at 50/60HZ Circuit Voltage; 120VAC Coil Voltage; 25A Operational Current; 3NO Contact; 3 Pole; 1NO 1NC Auxiliary Contact; IP20 IP Rating; 45MM Width; 85MM Height; 92MM Depth