MITUTOYO
MITUTOYO
531-129
MITUTOYO MITUTOYO
描述
MITUTOYO 531-129
Caliper and Divider; Plus/Minus 0.03MM Accuracy; Stainless Steel Body Material; Plastic Case Material; Vernier Display Type; 0.001" Graduation; 1.44" Nominal Height; 0.81" Inside Jaw Depth; 13.36" Nominal Length; Outside, Inside, Step, Depth Measurement Type; Inch/Metric Measuring System; Thumb Clamp Mechanism; Series 531 Model; 1.97" Outside Jaw Depth; 8", 200MM Maximum Range; Hardened Steel Tip Material; Mechanical Type; 5.7" Nominal Width
制造商部件号
531-129
BDI部件号
18233856
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E6%B5%8B%E9%87%8F-%E4%BB%AA%E8%A1%A8%E4%BA%A7%E5%93%81/531-129/p/18233856
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02230
名称
Caliper and Divider
重量/磅
1.24
产品明细
Caliper and Divider
产品规格
Plus/Minus 0.03MM Accuracy; Stainless Steel Body Material; Plastic Case Material; Vernier Display Type; 0.001" Graduation; 1.44" Nominal Height; 0.81" Inside Jaw Depth; 13.36" Nominal Length; Outside, Inside, Step, Depth Measurement Type; Inch/Metric Measuring System; Thumb Clamp Mechanism; Series 531 Model; 1.97" Outside Jaw Depth; 8", 200MM Maximum Range; Hardened Steel Tip Material; Mechanical Type; 5.7" Nominal Width
详细描述
Caliper and Divider; Plus/Minus 0.03MM Accuracy; Stainless Steel Body Material; Plastic Case Material; Vernier Display Type; 0.001" Graduation; 1.44" Nominal Height; 0.81" Inside Jaw Depth; 13.36" Nominal Length; Outside, Inside, Step, Depth Measurement Type; Inch/Metric Measuring System; Thumb Clamp Mechanism; Series 531 Model; 1.97" Outside Jaw Depth; 8", 200MM Maximum Range; Hardened Steel Tip Material; Mechanical Type; 5.7" Nominal Width