https://www.bdiexpress.com/medias/MFRDWYXXXXXX-CFS2-450-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOHxpbWFnZS9qcGVnfGFEQTJMMmd5TUM4eE1UQTFOVFF6TmpVeU9UWTVOQzlOUmxKRVYxbFlXRmhZV0ZoZlEwWlRNbDgwTlRCZk16QXdlRE13TUM1cWNHY3xhMDBhMzBjMmVjYjIxNzVkMTMyYjY3ZWM4ZTZlNDlkYjE5ZDVjNmE2ZDA2MTJhMDA2ODM1ODQxNTgyNDY4MDdl
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-CFS2-450-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOHxpbWFnZS9qcGVnfGFEQTJMMmd5TUM4eE1UQTFOVFF6TmpVeU9UWTVOQzlOUmxKRVYxbFlXRmhZV0ZoZlEwWlRNbDgwTlRCZk16QXdlRE13TUM1cWNHY3xhMDBhMzBjMmVjYjIxNzVkMTMyYjY3ZWM4ZTZlNDlkYjE5ZDVjNmE2ZDA2MTJhMDA2ODM1ODQxNTgyNDY4MDdl
24024095
Measuring And Instrumentation Products
DWYER INSTRUMENTS
DWYER INSTRUMENTS
CFS2-OGDSN-20
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
CFS2-OGDSN-20 SJOW CABLE ; 3X16 20FT LENGTH FOR SPST NO SWITCH
Float Switch; Cable Length 20 ft; Cable Material SJOW; Compliance CSA | UL; Enclosure Ratings IP68; Materials Wetted CPE | Polypropylene; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Compatible Liquids | Oils | Water; Mounting Orientation Horizontal with downward pointing Index; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Proof Pressure Up to 14.5 PSI; Switch Rating 30 VA 0.14 A At 220 Vac; Switch Type SPST NO; Wire Gauge 18 AWG ; Height 1.6"; Width 5.9"; Length 7.1"
Part #
CFS2-OGDSN-20
BDI #
24024095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Products/Measuring-And-Instrumentation-Products/CFS2-OGDSN-20/p/24024095
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.908
Product Group - BDI
E02230
Harmonized Tariff Code
8536.50.90.65
Noun
Switch
Keyword String
Float
Manufacturer URL
https://www.dwyeromega.com
Weight / LBS
2
Product Detail
Float Switch
Product Specification
Cable Length 20 ft; Cable Material SJOW; Compliance CSA | UL; Enclosure Ratings IP68; Materials Wetted CPE | Polypropylene; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Compatible Liquids | Oils | Water; Mounting Orientation Horizontal with downward pointing Index; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Proof Pressure Up to 14.5 PSI; Switch Rating 30 VA 0.14 A At 220 Vac; Switch Type SPST NO; Wire Gauge 18 AWG ; Height 1.6"; Width 5.9"; Length 7.1"
Long Description
Float Switch; Cable Length 20 ft; Cable Material SJOW; Compliance CSA | UL; Enclosure Ratings IP68; Materials Wetted CPE | Polypropylene; Measurement Pressure Type Gauge; Media Compatibility Alcohols | Compatible Liquids | Oils | Water; Mounting Orientation Horizontal with downward pointing Index; Operating Temperature Max 122 Deg F; Operating Temperature Min 32 Deg F; Proof Pressure Up to 14.5 PSI; Switch Rating 30 VA 0.14 A At 220 Vac; Switch Type SPST NO; Wire Gauge 18 AWG ; Height 1.6"; Width 5.9"; Length 7.1"

