Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ET140 https://www.bdiexpress.com/medias/INDKLNXXXXXX-ET140-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2OTN8aW1hZ2UvanBlZ3xhR1V3TDJnMVlpOHhNRFEzTXpBMk9EVTJNRFF4TkM5SlRrUkxURTVZV0ZoWVdGaGZSVlF4TkRCZk16QXdlRE13TUM1cWNHY3xiM2U2MzJjOGNiZGVlMjllNTU4MWI3YzUzODQ5NWE3NTJiOTZlNGU1ZTRmMTE5MDdkMzc2ODkwZmM1NjZhMjY3
24219091 Measuring And Instrumentation Products 

KLEIN TOOLS KLEIN TOOLS

ET140

Description

ET140 MOISTURE METER ; PINLESS

Tester and Indicator; ABS Plastic Body Material; LCD Display Display Type; LED Bar Graph; Detect Moisture Content and Water Damage Function; 1" Nominal Height; Includes 1 X 9V Battery and Instruction Manual; 6" Nominal Length; 1 Number of Battery; 104 Deg F Maximum Operating Temperature; 50 Deg F Minimum Operating Temperature; 2.5" Nominal Width

Part #

ET140

BDI #
24219091

Details

84.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 84.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KLEIN TOOLS
Minimum Buy Quantity
N/A
UNSPSC
41113600
Weight / Kilogram
0.01
EAN
0092644692734
Product Group - BDI
E02230
Noun
Tester and Indicator
Manufacturer URL
Weight / LBS
0.4375
Product Detail
Tester and Indicator
Product Specification
ABS Plastic Body Material; LCD Display Display Type; LED Bar Graph; Detect Moisture Content and Water Damage Function; 1" Nominal Height
Long Description
Tester and Indicator; ABS Plastic Body Material; LCD Display Display Type; LED Bar Graph; Detect Moisture Content and Water Damage Function; 1" Nominal Height; Includes 1 X 9V Battery and Instruction Manual; 6" Nominal Length; 1 Number of Battery; 104 Deg F Maximum Operating Temperature; 50 Deg F Minimum Operating Temperature; 2.5" Nominal Width